Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB1016262

MPN #: MTCL-40X60-S-T

Bimba-Mead Air Linear Guided Slide MTCL-40X60-S-T, Ball Bearing, 1/4" NPT, 40mm Bore, 60mm Stroke

Product Description
Bimba-Mead Air Linear Guided Slide MTCL-40X60-S-T, Ball Bearing, 1/4 NPT, 40mm Bore, 60mm Stroke

MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical.

Features

  • 1/4 NPT Port Size
  • Lubrication Not Required
  • 213 Proof Pressure PSI
  • 18 to 142 Pressure Range PSI
  • 23 to 158°F Temperature Range
  • Double Acting
  • Fluid Air (Clean/Dry)
  • Bumper Cushion Type
  • ± 0.06° Non-Rotate Tolerance
  • 40mm Cylinder Bore
  • 60mm Cylinder Stroke
  • Ball Bearing Guided Style
PRICE
$1,299.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cylinder Stroke60mm
Port Size1/4 NPT in
Cylinder Bore40mm in

Product Details

SeriesMTCL
Proof Pressure213 psi
Pressure Range18 to 142 psi
LubricationNot Required
Temperature Range23 to 158 °F
FluidAir (Clean/Dry)
Cushion TypeBumper
ActionDouble Acting
DescriptionAir Linear Guided Slide
Manufacturers Part NumberMTCL-40X60-S-T
Non Rotate Tolerance± 0.06°
Guided StyleBall Bearing
BrandBimba-Mead