- Detachable suspenders
Allegro 7176-02 Economy Belt Back Support, Elastic, Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Size | M |
| Waist Size | 32 - 38 in |
Product Details
| Type | Back Support With Lumbar Pad |
| Color | Black |
| Series | 7176 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Elastic |
| Package Quantity | 1 |
| Description | Economy Belt |
| Manufacturers Part Number | 7176-02 |
| Brand | Allegro Industries |