SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Item #: WBB1023529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.40 up to 91% OFF

Minimum Quantity: 6

Price: $0.75

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flash Tube For Star, 2J-Y4416

Flash Tube For Star, 2J-Y4416

Air Mixer Plate For Garland, 223005

Air Mixer Plate For Garland, 223005

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Orifice #34, For Garland, M8-34

Orifice #34, For Garland, M8-34

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Air Shutter For Garland, 1028002

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Fits Burner Size 2-1/8 in
  • Center Hole Diameter 7/16 in
  • Outside Dimension 2-1/4 in
  • Hole Size 7/16 in
  • Inside Dimensions 2-1/8 in

Product Details

  • Type Air Shutter
  • Brand Garland
  • Manufacturers Part Number 26-1987-GAR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Item #: WBB1023529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant