
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bimba-Mead Air Valve MV-50, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Fingertip Lever Actuator
MV air switches are 3-way 1/8" ported air pilot valves that are identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches. Use them in place of electric limits to save on hookup cost and eliminate spark hazard. MV valves simplify circuits by eliminating the need for wire shielding, transformers, and solenoids. The MV air switch may be piped normally closed, normally open, or as a diverter.
MV air switches are 3-way 1/8" ported air pilot valves that are identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches. Use them in place of electric limits to save on hookup cost and eliminate spark hazard. MV valves simplify circuits by eliminating the need for wire shielding, transformers, and solenoids. The MV air switch may be piped normally closed, normally open, or as a diverter.
- LENGTH INCHES 2-5/8
- WIDTH INCHES 1/16
- HEIGHT INCHES 1-3/8
- BRAND Bimba-Mead
- DESCRIPTION MV Air Switch
- MANUFACTURERS PART NUMBER MV-50
- TYPE 3-Way 1/8"Ported Pilot Valve
- ACTUAL STROKE DISTANCE OVER 0.079
- SPOOL Viton
- ACTUATOR Fingertip Lever
- LUBRICATION Not Required
- FLOW AT 100 PSI 6 SCFM
- BODY Cast Zinc
- ACTUAL STROKE DISTANCE FULL 0.137
- STROKE DISTANCE TO OPEN 0.1
- FILTRATION 40 Micron
- CYCLE LIFE 7-10 Million
- FORCE TO ACTUATE As Low as 6.4 Ounces
- FLUID Air
- MEDIA Air or Inert Gas
- PRESSURE RANGE Vacuum to 120 PSI
- FLOW Cv = 0.11
- SEALS Dupont® Teflon
- PORT SIZE 1/8" NPT
- AMBIENT OPERATING TEMPERATURE 115° F
- ACTUATION FORCE AT 100 PSI 1.0 Lbs (NC); 1.3 Lbs (NO)
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bimba-Mead Air Valve MV-140, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Palm Actuator
Item #: B571701
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 5 to 8 days
$44.95

Bimba-Mead Air Valve MV-50, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Fingertip Lever Actuator
$39.95
- Product Information
- Customer Review
- Product Q&A