Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bimba-Mead

Model # :WBB571930

MPN #: LTV-PBG

Bimba-Mead Air Valve LTV-PBG, 5 Port, 2 Pos, Manual, 1/8" NPTF Port Valve, Button Guard For Side Mt

Product Description
Reduce The Effects Of Repetitive Motion Many machine operators are required to operate air powered equipment hundreds or thousands of times per day. These types of routines can result in repetitive motion disorders such as Carpal Tunnel Syndrome. The debilitating effects usually result in increasing worker compensation claims and declining employee productivity. Ergonomically designed to respond to extremely low actuation forces, Mead's Low Stress actuators require as little as 6 ounces of force to initiate a signal. This valve will dramatically reduce the demands on your workers' hands, wrists and arms.

PRICE
$315.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width2-1/2 in
Height2-27/32 in
Port Size1/8 NPTF in

Product Details

Spool MaterialAluminum
Pressure125 psi
LubricationPetroleum Based Oil
Response20-30 ms
Temperature Range0 to 115 °F
Actuation Force @ 80 PSI6 oz.
Filtration40 Micron mic
Manufacturers Part NumberLTV-PBG
Flow CoefficientCv = 0.24
Flow @ 100 PSI14 SCFM psi
BrandBimba-Mead