Bimba-Mead Air Valve N2-DCD-240VAC, 5 Port, 2 Pos, Double Solenoid, 1/4" NPTF, 240VAC
Write a Review
|
Questions & Answers (0)
Product Description
Designed for Long Life Nova 4-way directional control valves offer state-of-the-art air valve design. Nova utilizes a single bonded rubber spool with finely ground sealing lands that travel only .047"less than 1/16th of an inch This economy of movement assures long valve life yet generates enough flow to power a 4" bore cylinder. Large Air Flow With Dual Exhausts1/4" NPTF ported Nova valves produce a large output flow of 57 cubic feet per minute at 100 PSI inlet pressure (Cv=1.0). Each output port has its own exhaust port so that individual exhaust control is possible. Manual Override as Standard All Nova valves are supplied with manual overrides so that valve actuation may be triggered without electricity or air to the pilots. Easy To Repair Nova valves are designed to permit complete replacement of all wearing parts in seconds without touching the piping or electrical wiring. All you need are a pair of snap ring pliers and a replacement spool.
PRICE
$599.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 in |
| Width | 1-25/32 in |
| Height | 2-29/32 in |
| Port Size | 1/4 NPTF in |
Product Details
| Type | 5 Port 2 Position |
| Spool Material | Aluminum |
| Pressure | 120 psi |
| Lubrication | Petroleum Based Oil |
| Temperature Range | 0 to 120 °F |
| Pilot Ports | 1/8" NPSF |
| Filtration | 40 Micron mic |
| Min Pilot Pressure | 10 PSI |
| Return | Solenoid |
| Manufacturers Part Number | N2-DCD-240VAC |
| Manual Override | Delrin |
| Media | Air or Inert Gas |
| Sol Response | 30-40 ms |
| Flow Coefficient | Cv = 1.0 |
| Brand | Bimba-Mead |