Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571852

MPN #: LTV-15

Bimba-Mead Air Valve LTV-15, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Leaf Actr

Product Description
Light-Touch, Snap Acting Control Valve LTVs are compact 1/8" ported 4-way valves that may be actuated by hand, remote air signal, electric signal, or mechanically by machine element. Ideal for powering small or medium sized cylinders and for piloting larger valves.

PRICE
$205.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/32 in
Width3/4 in
Height2-7/8 in
Port Size1/8 NPTF in

Product Details

Actual Stroke Distance Full0.016
Actual Stroke Distance Over0.156
Spool MaterialAluminum
Pressure125 psi
LubricationPetroleum Based Oil
Response20-30 ms
Temperature Range0 to 115 °F
Actuation Force @ 80 PSI5.5 oz.
Filtration40 Micron mic
Manufacturers Part NumberLTV-15
Flow CoefficientCv = 1.2
Flow @ 100 PSI14 SCFM psi
BrandBimba-Mead