Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bimba-Mead

Model # :WBB571855

MPN #: N2-SP

Bimba-Mead Air Valve N2-SP, 5 Port, 2 Pos, Single Pressure Pilot, 1/4" NPTF

Product Description
Designed for Long Life Nova 4-way directional control valves offer state-of-the-art air valve design. Nova utilizes a single bonded rubber spool with finely ground sealing lands that travel only .047"less than 1/16th of an inch This economy of movement assures long valve life yet generates enough flow to power a 4" bore cylinder. Large Air Flow With Dual Exhausts1/4" NPTF ported Nova valves produce a large output flow of 57 cubic feet per minute at 100 PSI inlet pressure (Cv=1.0). Each output port has its own exhaust port so that individual exhaust control is possible. Manual Override as Standard All Nova valves are supplied with manual overrides so that valve actuation may be triggered without electricity or air to the pilots. Easy To Repair Nova valves are designed to permit complete replacement of all wearing parts in seconds without touching the piping or electrical wiring. All you need are a pair of snap ring pliers and a replacement spool.

PRICE
$259.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/32 in
Width1-25/32 in
Height1-11/16 in
Port Size1/4 NPTF in

Product Details

Plug MaterialPlastic
Type5 Port 2 Position
Spool MaterialAluminum
Pressure120 psi
LubricationPetroleum Based Oil
Temperature Range0 to 120 °F
Pilot Ports1/8" NPSF
Filtration40 Micron mic
Min Pilot Pressure40 PSI
ReturnSpring
Manufacturers Part NumberN2-SP
Manual OverrideDelrin
MediaAir or Inert Gas
Flow CoefficientCv = 1.0
BrandBimba-Mead