Bimba-Mead Air Valve LTV-45, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Straight Plunger Actr
Write a Review
|
Questions & Answers (0)
Product Description
Light-Touch, Snap Acting Control Valve LTVs are compact 1/8" ported 4-way valves that may be actuated by hand, remote air signal, electric signal, or mechanically by machine element. Ideal for powering small or medium sized cylinders and for piloting larger valves.
PRICE
$215.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 3/4 in |
| Height | 3-11/32 in |
| Port Size | 1/8 NPTF in |
Product Details
| Actual Stroke Distance Full | 0.016 |
| Actual Stroke Distance Over | 0.094 |
| Spool Material | Aluminum |
| Pressure | 125 psi |
| Lubrication | Petroleum Based Oil |
| Response | 20-30 ms |
| Temperature Range | 0 to 115 °F |
| Actuation Force @ 80 PSI | 13 oz. |
| Filtration | 40 Micron mic |
| Manufacturers Part Number | LTV-45 |
| Flow Coefficient | Cv = 1.2 |
| Flow @ 100 PSI | 14 SCFM psi |
| Brand | Bimba-Mead |