Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WBB2255099

MPN #: AC-QC-BDP/UGN

Miller® AirCore™ Harness With Steel Hardware Quick-Connect Buckle Universal AC-QC-BDP/UGN

Product Description
Miller® AirCore™ Harness With Steel Hardware, Quick-Connect Buckle, Green, AC-QC-BDP/UGN

The AirCore™ Harness with Steel Hardware is lightweight and was designed with breathable, open-core padding technology that provides optimal air flow, while reducing heat and moisture entrapment, keeping workers drier and cooler. The patented Miller DuraFlex® stretchable webbing provides greater flexibility and increased comfort. Lightweight materials and components selected to reduce fatigue for all-day endurance and increased productivity. Full Body Harness with finished carbon steel Back D-ring, Quick-Connect chest strap, Side D-rings, Quick-Connect leg straps, Lumbar pad, Sub-pelvic strap and removable belt. Green. Large/X-Large.

Features
  • Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-up.
  • Up to 16% less surface area than other padding
  • Up to 10% lighter than similar competitive harnesses.
  • Patented DuraFlex stretchable webbing provides greater flexibility, mobility and increased comfort.
  • Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation.
  • Cam buckles provide easy one-hand adjustment and hold webbing firmly in place with no readjusting required
  • Stand-up back D-ring easily adjusts, simplifies attachment
  • High-visibility color for greater safety
PRICE
$509.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight1 lbs
SizeL/XL
Tensile Strength5,000 lbs

Product Details

Number of Legs2
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack, Leg, Shoulder
MaterialPolyester
Manufacturers Part NumberAC-QC-BDP/UGN
Leg Strap BuckleQuick-Connect
Shoulder Strap BuckleQuick-Connect
Chest Strap BuckleQuick-Connect
BrandMiller by Honeywell
TypePositioning Harness
BeltYes
PadYes
ColorBlack
SeriesAircore
Front D-RingNo
Buckle TypeQuick-Connect
D-Ring MaterialSteel
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Side
DescriptionAirCore™ Harness
Torso AdjustmentCam

Compliance & Certifications

CertificationsOSHA , ANSI And CSA Standards