Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WB436720

MPN #: T4500/UAK

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Product Description
Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, T4500/UAK

Lightweight, durable webbing for all day comfort and dependability.

Miller® T4500/UAK features a sliding back D-ring; tongue buckle legs, mating buckle chest and shoulder straps; sub-pelvic strap and a universal fit. The self contained label pack encapsualtes labels minimizing damage and loss. This model feature an integreated and oversized pull-free lanyard rings. The bright webbing color are easily visible enhancing compliance and inspection. Meets all applicable OSHA, ANSI and CSA standards.

PRICE
$88.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
SizeL/XL
Tensile Strength5000- lbs
Thread6 cord bonded 3 strand polyester in

Product Details

Webbing MaterialPolyester
Side D RingNo
Padding LocationNo padding
MaterialPolyester Web
Manufacturers Part NumberT4500/UAK
BucklesClear Chromate Finished Carbon Steel
Leg Strap BuckleTongue
Shoulder Strap BuckleMating
Chest Strap BuckleMating
BrandMiller by Honeywell
TypePositioning Harness
BeltNo
ColorOrange
SeriesTitan
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Hardware MaterialSteel
D-RingBack
DescriptionNon-Stretch Harness
Torso AdjustmentFriction

Compliance & Certifications

CertificationsMeets applicable OSHA 1926.502, ANSI A10.32, Z359.1 and CSA Z259.10-06