Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WB260438B

MPN #: J4-974

World Dryer Airforce Hand Dryer 280/230V - White - J4-974A3

Product Description
Complement any washroom with Airforce, a cost-effective, environmentally friendly hand drying solution. Drying hands in as little as 12 seconds, it uses only 20 percent of the energy that traditional hand dryers use and saves 30 percent more energy than competing high-speed dryers. Its quiet operation is perfect for sound-sensitive areas. Antimicrobial technology and hands-free operation provide a sanitary drying experience. Its modular design makes for easy servicing and cleaning. The J-970A3 features a sleek polished aluminum finish. Airforce is an eco-friendly electric hand dryer that will enhance any commercial project.

Features:
  • Enhanced airflow dries in as little as 12 seconds
  • Operates quietly for sound-sensitive areas
  • 30% more energy savings than competing high-speed dryers
  • Automatic infrared sensor features a 30-second anti-vandal shut-off
  • Antimicrobial technology enhances sanitation and extends life of the motor
  • Designed for easy servicing and cleaning
  • Compact design optimizes space
  • Innovative multi-port diffuser nozzle maximizes drying effect and comfort
  • Die-cast aluminum cover in polished finish stands up to wear
  • ADA compliant with optional recess kit


PRICE
$558.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-9/10 in
Depth6-1/2 in
Height10-7/10 in

Product Details

RPM34,000 rpm
TypeAutomatic
ColorWhite
Amperage4.8 A
Hertz60 Hz
StyleAirforce
Mounting LocationSurface Mount
Wattage1100 W
Voltage208-230 V
MaterialAluminum
ActivationAutomatic
DescriptionAutomatic Hand Dryer
Manufacturers Part NumberJ4-974
Drying StyleHands-Under
Drying Time12 Seconds
Decibels88
BrandWorld Dryer