Excel Dryer ThinAir® Hand Dryer w/ White ABS Cover, 110-120V, Automatic - 327111
Write a Review
|
Questions & Answers (0)
Product Description
Excel Dryer ThinAir® Hand Dryer w/ White ABS Cover, 110-120V, Automatic - 327111
ThinAir® Hand Dryer with white ABS cover (TA-ABS 110-120V) is ADA compliant when surface mounted and dries hands fast in 14 seconds, using only 950 watts or less. New enhanced standard features, including adjustable sound, speed and heat controls, and an externally visible service LED. Washable pre-filter to extend the life of the unit. EPD Certified, Made In USA Certified®, BuildingGreen® Approved and also help qualify for several LEED® v4 Credits and Green Globes to meet corporate or government sustainability goals.
ThinAir® Hand Dryer with white ABS cover (TA-ABS 110-120V) is ADA compliant when surface mounted and dries hands fast in 14 seconds, using only 950 watts or less. New enhanced standard features, including adjustable sound, speed and heat controls, and an externally visible service LED. Washable pre-filter to extend the life of the unit. EPD Certified, Made In USA Certified®, BuildingGreen® Approved and also help qualify for several LEED® v4 Credits and Green Globes to meet corporate or government sustainability goals.
PRICE
$419.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-5/32 in |
| Depth | 4 in |
| Height | 13-15/16 in |
| Weight | 8 lbs |
Product Details
| Type | Automatic |
| Color | White |
| Amperage | 7.0-7.7 A |
| Series | TA-ABS |
| Hertz | 50/60 Hz |
| Style | ThinAir |
| Mounting Location | Wall |
| Wattage | 770-915 W |
| Voltage | 110-120 V |
| Material | Plastic |
| Activation | Automatic |
| Description | ThinAir® Hand Dryer |
| Manufacturers Part Number | 327111 |
| Drying Style | Hands Under |
| Drying Time | 14 Seconds |
| Decibels | 69-73 |
| Brand | Excel Dryer |