Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2399152

MPN #: 21121.10

Tingley® Airgo Ultra Lightweight Boot, Plain Toe, Cleated Outsole, 8"H, Black, Size 10

Product Description
8" Ht. - Plain Toe. 70% Lighter than other waterproof rubber and PVC boots. 100% Waterproof protection. Black upper and black outsole in a multi-purpose, cleated tread pattern for good traction on a variety of surfaces. Tiny air bubbles trapped in the walls of the boots are self-insulating to help keep feet warmer in the cold and cooler in the heat. Wrap around heel kick for hands-free removal. Removable, cushioned, contour polyurethane insole completes the comfort experience. Available in Men's sizes 6 through 13. Retail box packaged.

PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10
Boot Height8 in

Product Details

Chemical Resistant SoleYes
Upper MaterialEVA
MaterialFoam
Outsole MaterialEVA
GenderUnisex
Manufacturers Part Number21121.10
WaterproofYes
Chemical ResistanceFats, Certain Acids, Hydrocarbons, Caustics, And Other Chemicals
BrandTingley
TypeWork Boots
ColorBlack
SeriesAirgo™
Toe TypePlain Toe
Midsole MaterialEVA
StyleLow Cut Boots
Outsole DesignCleated
InsulatedNo
Insulation TypeNon-Insulated
Closure TypePull-On
Footwear Sole PatternCleated
Package Quantity1
Shank MaterialEVA
Slip ResistantYes