Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :T9FB3159713

MPN #: LJ2HR42.12

Dunlop® RigPro#174; Purofort® Full Safety Boots, Steel Toe, 12"H, Size 12, Tan

Product Description
Features:
  • SRC rated Professional outsole designed for excellent grip at the jobsite
  • Lightweight and flexible Purofort® helps keep your feet fresh until the job is done
  • Fit perfected with Dunlop's® innovative Snug-fit construction to eliminate heel slippage


PRICE
$104.44

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size12
Boot Height12 in

Product Details

Upper MaterialPurofort
MaterialPolyurethane
Outsole MaterialPurofort
GenderUnisex
Manufacturers Part NumberLJ2HR42.12
InsolePremium PU
WaterproofYes
Primary UseIndustry
BrandDunlop
TypeMid-Calf Boots
ColorTan
SeriesRigPro
Toe TypeSteel Toe
Midsole MaterialSteel
StyleFull Safety Boots
Outsole DesignCleated
InsulatedYes
Insulation TypeCold Insulation
Closure TypeSlip-On
Footwear Sole PatternCleated
Package Quantity1 Pair
DescriptionPurofort Full Safety Steel Toe Boots
Shank MaterialPurofort
Slip ResistantYes

Compliance & Certifications

CertificationsEN ISO 20345:2011 S5 CI CR SRC