Quantum® Airport Bussing Tub, Ribbed Bottom, 20"L x 15"W x 5"H, Blue, Polypropylene - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Bus Tub, NSF, Heavy-Duty, dishwasher safe, tubs nest when empty, easy to clean. Lifetime protection against bacteria, mold, mildew, and product degradation.
PRICE
$144.00 Sold in packages of 12 / $12.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 15 in |
| Height | 5 in |
| Size (L x W x H) | 20 x 15 x 5 in |
| Inside Length | 19-1/4 in |
| Inside Width | 14-1/4 in |
| Weight Capacity | 40 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Blue |
| Style | Ribbed Bottom |
| Lid | No |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | FSB-20155RBL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |