Global Industrial
Model # :WB334180
Global Industrial Plastic Cross Stack Nest Tote Tub, 25-1/8"L x 16"W x 8-1/2"H, Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Blue
These sturdy plastic totes are designed to stack easily at 90° to permit easy access to contents. They also nest when empty to save space. FDA Compliant Resin & Colorant. Perfect for assembly, production and order picking. Rugged, molded polypropylene endures constant heavy use, won't crack or rust and is easily cleaned. Holds up to 100 lbs. Measures 25-1/8"L X 16"W X 8-1/2"H. Sold in carton quantities of 6. Lids sold separately.
These sturdy plastic totes are designed to stack easily at 90° to permit easy access to contents. They also nest when empty to save space. FDA Compliant Resin & Colorant. Perfect for assembly, production and order picking. Rugged, molded polypropylene endures constant heavy use, won't crack or rust and is easily cleaned. Holds up to 100 lbs. Measures 25-1/8"L X 16"W X 8-1/2"H. Sold in carton quantities of 6. Lids sold separately.
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/8 in |
| Width | 16 in |
| Height | 8-1/2 in |
| Size (L x W x H) | 25-1/8 x 16 x 8-1/2 in |
| Inside Length | 20-1/2 in |
| Inside Width | 11-3/8 in |
| Inside Height | 8 in |
| Inside Top Length | 20-1/2 in |
| Inside Top Width | 13-1/4 in |
| Inside Bottom Length | 20-1/2 in |
| Inside Bottom Width | 11-3/8 in |
| Weight Capacity | 100 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Cross Stacking Tote |
| Color | Blue |
| Lid | No |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 334180 |
| Stack and/or Nest | Stack & Nest |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA Compliant |