Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430212

MPN #: 32130.0100

Bunn 32130.0100 - Airpot, 3 Liter, Stainless Steel Liner, Lever Action, Brew-Through, 14-1/4"H, 6/Pk

Product Description
Bunn Airpot, 3L, Stainless Steel Lined, Lever Action, Brew-Through, 14-1/4"H

    Features:

  • Unbreakable stainless steel liner keeps coffee hot for hours
  • Perfect for offices, restaurants, hotels, convenience stores and reception areas
  • Brew-through pump assembly
  • Can be used with Bunn Axiom, CWTF and VPR-APS airpot brewers
  • 3 liters
  • Carrying handle
  • NSF Certified
  • Case/6
PRICE
$489.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth9-1/4 in
Height14-1/4 in

Product Details

Capacity3 Liters oz
Package Quantity6
Manufacturers Part Number32130.0100
BrandBunn

Compliance & Certifications

CertificationsNSF