- Stainless steel lining ensures hot coffee for hours.
- Brew-through lid feature.
- Available in 1.9 liter (64 oz.)
Airpots/Thermal Pitcher, Pitcher,Sst 1.9L Tall-1/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Thermal Pitcher
PRICE
$78.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.5 in |
| Depth | 5.5 in |
| Height | 11.3 in |
Product Details
| Capacity | 1.9 Liter oz |
| Manufacturers Part Number | 39430.0000 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |