More than just a replacement to your canned air dusters, the XPOWER Airrow Pro allows you the power and flexibility to dust, pump air, and dry a variety of surfaces. Unleash over 500 Watts of power to blast away dust from window blinds, keyboards and electronics, underneath appliances, and so much more. By replacing your canned air with the Airrow Pro you can feel confident about not only eliminating the cost of disposable canned air dusters, but freeing home/office of toxic inhalants as well. Powered only by electricity, the Airrow Pro is completely free of dangerous fluorocarbons and other deadly inhalants/propellants.
XPOWER Airrow Pro Multipurpose Electric Duster & Blower, 2 Speeds
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 3-5/6 in |
| Height | 7-2/9 in |
| Weight | 2 lbs |
| Cord Length | 10' |
Product Details
| RPM | 40000 rpm |
| Type | Electric Duster & Blower |
| CFM | 90 CFM |
| Horsepower | 0.75 HP |
| Color | Black |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Wattage | 540 W |
| Voltage | 120 V |
| Filtration | Standard |
| Material | Plastic |
| Description | Electric Duster/Blower |
| Manufacturers Part Number | A-2-Black |
| Brand | XPOWER |