Vacuum Blowers
Most Relevant
ESD Vacuum Blowers

ESD Vacuum Blowers are specially designed to clean and keep your high tech equipment safe and running smoother, longer. These ESD vacuums feature an all steel construction with a grounded conductor power cord and anti-static wrist strap to ground the operator from generating static. These powerful vacuum blowers create a stream of filtered air that dislodges particles without causing any harm.
| Compare | Image | Filtration | Motor Amps | CFM | Horsepower | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Foam Filter | 4.5 A | 65 CFM | 0.75 HP | MetroVac | Ships Same Day WB261815 | $329.95 | ||
![]() | 4 Stage HEPA | 7.5 A | 100 CFM | 1.7 HP | MetroVac | WB442134 | $619.00 | ||
![]() | 0.3 Micron Retention | 6.67 A | 99 CFM | 1.2 HP | Atrix | WB238949 | $399.95 |
Computer Vacuum Blowers

Computer Vacuum Blowers are specially designed to provide precise and gentle cleaning for computer systems, keyboards, and other delicate equipment. They feature an all steel body construction and a high powered motor for long lasting performance. These computer vacuum blowers come equipped with various attachment pieces to meet your specific computer cleaning needs.
Industrial Vacuum Blowers

Industrial vacuum blowers are designed to maximize efficiency in heavy-duty cleaning, detailing, and drying applications in commercial settings. These heavy-duty vacuum blowers have a robust construction and high powered motors and suction to remove large amounts of debris, dust, and dirt from various surfaces. Dimensions, materials, and specific features vary by model.