Features:
- Clear, 8"x 15.5" polycarbonate face shield
Weights & Dimensions
| Length | 12 in |
| Width | 10.5 in |
| Height | 10 in |
| Weight | 0.7 lbs |
Product Details
| Type | Face Shield |
| Material | Polycarbonate |
| Color | Blue |
| Manufacturers Part Number | HT136 |
| For Use With | AirSpade 2000, AirSpade 4000 |
| Brand | AirSpade |