Sellstrom® 390 Premium Face Shield Headgear, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Sellstrom® 390 Premium Series Single Crown Face Shields Headgear are designed with a pin lock suspension headgear that attaches to the user's head with a locking mechanism, similar to that of a belt. This extra-large, high-impact blue plastic single crown provides excellent above-the-head coverage and allows for increased air circulation. Combining with Sellstrom® 390 Series Face Shield Windows will provide exceptional panoramic views. Features a ratchet headgear.
Adjustable: These assembled face shields come with a pin lock suspension headgear that attaches to the user's head with a locking mechanism, similar to that of a belt.
Assembly: This extra-large, high-impact blue plastic single crown provides excellent above-the-head coverage and allows for increased air circulation.
Certified: This single crown safety face shield with ratchet headgear, meets ANSI Z87.1+ and CSA Z94.3 standards and can be used for various types of grinding, brazing and cutting operations when paired with Sellstrom®'s Face Shield Windows.
Comes with extra-large high impact blue crown, headgear suspension of your choice, windows ordered separately.
Adjustable: These assembled face shields come with a pin lock suspension headgear that attaches to the user's head with a locking mechanism, similar to that of a belt.
Assembly: This extra-large, high-impact blue plastic single crown provides excellent above-the-head coverage and allows for increased air circulation.
Certified: This single crown safety face shield with ratchet headgear, meets ANSI Z87.1+ and CSA Z94.3 standards and can be used for various types of grinding, brazing and cutting operations when paired with Sellstrom®'s Face Shield Windows.
Comes with extra-large high impact blue crown, headgear suspension of your choice, windows ordered separately.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Face Shield Headgear |
| Headgear Material | Polyurethane Foam |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Face Shield Headgear |
| Color | Blue |
| Series | 390 |
| Manufacturers Part Number | S39100 |
| For Use With | Sellstrom® S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1+, CE Certified, CAN/CSA Z94.3 |