Airtight / Watertight Access Door - 12 x 12
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Access Door that has been tested for air infiltration & water penetration. The door and frame are fully welded & gasketed. This access door is ideal for use in laboratories, clean rooms, operating rooms, etc... Comes in type 304 stainless steel with #4 satin polish finish. 2 Latches. Stainless Steel Finish. 14-3/4"W x 14-3/4"H Outside Flange Dimensions. 12"W x 12"D x 2"H Return Flange Dimensions.
PRICE
$819.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Overall Frame Height | 14-3/4 in |
| Door Width | 12 in |
| Rough Opening | 12-5/8 X 12-5/8 in |
| Opening Width | 12 in |
| Door Height | 12 in |
| Overall Frame Width | 14-3/4 in |
| Opening Height | 12 in |
| Opening Depth | 2 in |
Product Details
| Color | Stainless Steel |
| Number of Latches | 2 |
| Manufacturers Part Number | ADWT1212SS |
| Brand | Acudor |