Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Acudor

Model # :WBB204627

MPN #: Z01616SCSS

Stainless Steel Flush Access Door - 16 x 16

Product Description
Universal flush access door (stainless steel) for walls & ceilings. Designed for installation in all types of flush surfaces. This unit is good for exterior applications or areas where corrosion or moisture is a concern. 2 Latches. Stainless Steel Finish. 17-5/8"W x 17-5/8"H Outside Flange Dimensions. 16-1/4"W x 1-1/4"D x 16-1/4"H Return Flange Dimensions.

PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Overall Frame Height17-5/8 in
Door Width16 in
Rough Opening16-3/8 X 16-3/8 in
Opening Width16-1/4 in
Door Height16 in
Overall Frame Width17-5/8 in
Opening Height16-1/4 in
Opening Depth1-1/4 in

Product Details

ColorStainless Steel
Number of Latches2
MaterialStainless Steel
BrandAcudor