Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airwalk

Model # :WBB3224820

MPN #: AW5050-7B

Airwalk Camino MET Women's Safety Shoes, Composite Toe, Size 7B, Dark Coffee Black

Product Description
Experience the perfect blend of safety and style with the Airwalk Camino MET Safety Shoes, designed for professionals who refuse to compromise on protection or aesthetics. Equipped with a composite safety toe and met guard, these shoes provide heavy-duty impact and compression protection, while electrical hazard resistance ensures your safety in risky environments. Comfort is key, thanks to the dual-density PU insole and lightweight EVA midsole that cushion your feet and reduce fatigue during long workdays. The moisture-wicking nylon lining keeps your feet cool and dry, while the durable full-grain leather upper adds a touch of modern sophistication. With slip-resistant outsoles for reliable traction and a metal-free design for hassle-free access through security, the Camino MET seamlessly transitions from the job site to casual outings. Step confidently into your day with the ultimate combination of rugged protection and contemporary style.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthNarrow (B)
Boot Height3 in
Size7

Product Details

Upper MaterialLeather
ColorDark Coffee Black
Toe TypeComposite Toe
StyleSafety Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
Package Quantity1 Pair
GenderWomen's
Manufacturers Part NumberAW5050-7B
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofNo
BrandAirwalk