- AJC® Brand replacement compatible with a Baja 6fm17 6-dzm-20 6-fm-18 lcx1220p Scooter Battery
- Voltage: 12V (12 Volts)
- Capacity: 18Ah (18000mAh)
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.1 inches
- Width: 3.1 inches
- Height: 6.6 inches
- Total Height with Terminals: 6.6 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
AJC® Baja 6fm17 6-dzm-20 6-fm-18 lcx1220p 12V 18Ah Scooter Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.1 in |
| Width | 3.1 in |
| Height | 6.6 in |
| Weight | 10.9 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 18 A |
| For Use With | Baja 6fm17 6-dzm-20 6-fm-18 lcx1220p 12V 18Ah Scooter |
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D18S-V-0-177159 |
| Compatible Part/Model Number | BAJA-6FM17 6-DZM-20 6-FM-18 LCX1220P |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |