Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Bladez B.Mobile Travel Mate DKS280 12V 18Ah Scooter Battery

AJC® Bladez B.Mobile Travel Mate DKS280 12V 18Ah Scooter Battery

Item #: WBB2150323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Universal UB12180 12V 18Ah Scooter Battery

AJC® Universal UB12180 12V 18Ah Scooter Battery

AJC® Adventure Power HVT-6 12V 18Ah Scooter Battery

AJC® Adventure Power HVT-6 12V 18Ah Scooter Battery

AJC® Baoshi 6-DZM-20 6DZM20 12V 18Ah Scooter Battery

AJC® Baoshi 6-DZM-20 6DZM20 12V 18Ah Scooter Battery

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® Bladez B.Mobile Travel Mate DKS280 12V 18Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Bladez B.Mobile Travel Mate DKS280 Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 18Ah (18000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.1 inches
  • Width: 3.1 inches
  • Height: 6.6 inches
  • Total Height with Terminals: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Weights & Dimensions

  • Width 3.1 in
  • Length 7.1 in
  • Height 6.6 in
  • Weight 10.9 lbs

Product Details

  • Voltage 12 V
  • Terminals NB
  • Amperage 18 A
  • Compatible Part/Model Number BLADEZ-B.MOBILE TRAVEL MATE DKS280
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D18S-V-0-177208

Warranty

  • Warranty 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Bladez B.Mobile Travel Mate DKS280 12V 18Ah Scooter Battery

AJC® Bladez B.Mobile Travel Mate DKS280 12V 18Ah Scooter Battery

Item #: WBB2150323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant