Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1911212

MPN #: AJC-D8S-P-0-135522

AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery

Product Description
AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Bruno Stairlifts Electra-Ride - all models Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 8Ah
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.61 inches
  • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Bruno.
PRICE
$34.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2.6 in
Height3.7 in

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage8 A
For Use WithBruno Stairlifts Electra-Ride - all models
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D8S-P-0-135522
Compatible Part/Model NumberBRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MODELS
BrandAJC Battery

Warranty

Warranty1 yr