Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1907672

MPN #: AJC-D12S-M-0-127520

AJC® Kung Long WP12-12 12V 12Ah Wheelchair Battery

Product Description
AJC® Kung Long WP12-12 12V 12Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Kung Long WP12-12 Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 12Ah
  • Terminals: F2
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 3.91 inches
  • Height: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Kung Long.
PRICE
$68.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3.9 in
Weight7 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage12 A
For Use WithKung Long WP12-12
Voltage12 V
TerminalsF2
Package Quantity1
Manufacturers Part NumberAJC-D12S-M-0-127520
Compatible Part/Model NumberWP12-12-Kung-Long-12V-12Ah-WCB
BrandAJC Battery

Warranty

Warranty1 yr