en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2150454

MPN #: AJC-C4.5S-V-0-177346

AJC® Disney Princess KT1003TG 6V 4.5Ah Scooter Battery

|
Questions & Answers (0)
PRICE
$11.75
Usually ships in 1 to 4 days
AJC® Disney Princess KT1003TG 6V 4.5Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Disney Princess KT1003TG Scooter Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 4.5Ah (4500mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 2.8 inches
  • Width: 1.9 inches
  • Height: 4 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.