Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Fortress Scientific Kids Commute 12V 75Ah Scooter Battery

AJC® Fortress Scientific Kids Commute 12V 75Ah Scooter Battery

Item #: WBB2149443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $215.95

Save $10.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Fortress Scientific Kids Commute 12V 75Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Fortress Scientific Kids Commute Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Weights & Dimensions

  • Width 6.6 in
  • Length 10.2 in
  • Height 8.2 in
  • Weight 49.1 lbs

Product Details

  • Voltage 12 V
  • Amperage 75 A
  • Terminals NB
  • Compatible Part/Model Number FORTRESS-KIDS COMMUTE
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Brand AJC Battery
  • Package Quantity 1
  • Manufacturers Part Number AJC-D75S-B-0-174450

Warranty

  • Warranty 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Fortress Scientific Kids Commute 12V 75Ah Scooter Battery

AJC® Fortress Scientific Kids Commute 12V 75Ah Scooter Battery

Item #: WBB2149443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant