Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1909474

MPN #: AJC-D1.2S-B-0-142482

AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery

Product Description
AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a MK ES1.2-12 (12V 1.2AH) Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 1.2Ah
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.8 inches
  • Width: 1.71 inches
  • Height: 2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by MK.
PRICE
$18.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.8 in
Width1.7 in
Weight0.9 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage1.2 A
For Use WithMK ES1.2-12 (
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D1.2S-B-0-142482
Compatible Part/Model NumberMK-ES1.2-12 (12V 1.3AH)
BrandAJC Battery

Warranty

Warranty1 yr