Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1909793

MPN #: AJC-D26S-B-0-144883

AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery

Product Description
AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a MK M12260 SLD M (12V 26AH) Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 26Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6.9 inches
  • Width: 6.51 inches
  • Height: 5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by MK.
PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.9 in
Width6.5 in
Weight18.7 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage26 A
For Use WithMK M12260 SLD M (
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D26S-B-0-144883
Compatible Part/Model NumberMK-M12260 SLD M (12V 26AH)
BrandAJC Battery

Warranty

Warranty1 yr