Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Pride Mobility Jazzy 1113 Portable 12V 35Ah Scooter Battery

AJC® Pride Mobility Jazzy 1113 Portable 12V 35Ah Scooter Battery

Item #: WBB2149633

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

AJC® Pacesaver Passport Junior 12V 35Ah Scooter Battery

AJC® Pacesaver Passport Junior 12V 35Ah Scooter Battery

AJC® GoPed Hoverboard SLA 12V 7Ah Scooter Battery

AJC® GoPed Hoverboard SLA 12V 7Ah Scooter Battery

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® Pride Mobility Jazzy 1113 Portable 12V 35Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Pride Mobility Jazzy 1113 Portable Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 35Ah (35000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.7 inches
  • Width: 5.1 inches
  • Height: 6.3 inches
  • Total Height with Terminals: 7.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Details

  • Voltage 12 V
  • Terminals NB
  • Amperage 35 A
  • Compatible Part/Model Number PRIDE MOBILITY-JAZZY 1113 PORTABLE
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 Year
  • Manufacturers Part Number AJC-D35S-B-0-175953

Weights & Dimensions

  • Width 5.1 in
  • Length 7.7 in
  • Height 6.3 in
  • Weight 23.1 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Pride Mobility Jazzy 1113 Portable 12V 35Ah Scooter Battery

AJC® Pride Mobility Jazzy 1113 Portable 12V 35Ah Scooter Battery

Item #: WBB2149633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant