Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Universal Power UB6120-F2 (D5778) 6V 12Ah Sealed Lead Acid Battery

AJC® Universal Power UB6120-F2 (D5778) 6V 12Ah Sealed Lead Acid Battery

Item #: WBB2147259

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Universal Power UB121100 (D5751) 12V 100Ah Sealed Lead Acid Battery

AJC® Universal Power UB121100 (D5751) 12V 100Ah Sealed Lead Acid Battery

AJC®  Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC®  Yuntong YT-645  Sealed Lead Acid - AGM - VRLA Battery

AJC® Yuntong YT-645 Sealed Lead Acid - AGM - VRLA Battery

AJC®  B&B BP12-6 T2 6V 12Ah Sealed Lead Acid Battery

AJC® B&B BP12-6 T2 6V 12Ah Sealed Lead Acid Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Features:

  • AJC® Brand replacement compatible with a Universal Power Sealed Lead Acid Battery
  • Voltage: 6 (6 Volts)
  • Capacity: 12Ah (12000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Weights & Dimensions

  • Width 2 in
  • Length 5 in
  • Height 3 in
  • Weight 3.7 lbs

Product Details

  • Voltage 6 V
  • Amperage 12 A
  • Compatible Part/Model Number UNIVERSAL POWER GROUP-UB6120-F2 (D5778)
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-C12S-J-0-161951

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Universal Power UB6120-F2 (D5778) 6V 12Ah Sealed Lead Acid Battery

AJC® Universal Power UB6120-F2 (D5778) 6V 12Ah Sealed Lead Acid Battery

Item #: WBB2147259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant