- AJC® Brand replacement compatible with a Uniwell Sealed Lead Acid Battery
- Voltage: 12 (12 Volts)
- Capacity: 3.2Ah (3200mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.3 inches
- Width: 2.6 inches
- Height: 2.3 inches
- Total Height with Terminals: 2.6 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
AJC® Uniwell SLA1035 12V 3.2Ah Sealed Lead Acid Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Voltage | 12 V |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D3.2S-A-1-163876 |
| Amperage | 3.2 A |
| Compatible Part/Model Number | UNIWELL-SLA1035 |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |