
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- AJC® Brand replacement compatible with a Yuasa DataSafe NPX-25TFR Sealed Lead Acid Battery
- Voltage: 12V (12 Volts)
- Capacity: 5Ah (5000mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 3.5 inches
- Width: 2.8 inches
- Height: 3.9 inches
- Total Height with Terminals: 4.1 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Weights & Dimensions
- Width 2.8 in
- Length 3.5 in
- Height 3.9 in
- Weight 3.6 lbs
Product Details
- Voltage 12 V
- Amperage 5 A
- Compatible Part/Model Number YUASA-DATASAFE NPX-25TFR
- Type Sealed Lead Acid (AGM) (VRLA)
- Package Quantity 1
- Brand AJC Battery
- Manufacturers Part Number AJC-D5S-B-0-176707
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Yuasa DataSafe NPX-25TFR 12V 5Ah Sealed Lead Acid Battery
$21.0
- Product Information
- Customer Review
- Product Q&A