x

Take 15% off your entire order!

Offer applied at checkout

AJC® Zap EV WARRIOR 12V 18Ah Scooter Battery

AJC® Zap EV WARRIOR 12V 18Ah Scooter Battery

Item #: WBB2150049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Zap EV WARRIOR 12V 18Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Zap EV WARRIOR Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 18Ah (18000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.1 inches
  • Width: 3.1 inches
  • Height: 6.6 inches
  • Total Height with Terminals: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

  • BRAND AJC Battery
  • VOLTAGE 12
  • WEIGHT LBS 10.9
  • LENGTH INCHES 7.1
  • MANUFACTURERS LIMITED WARRANTY YEARS 1 Year
  • PACKAGE QUANTITY 1
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER EV WARRIOR
  • TERMINALS NB
  • REPLACEMENT FOR Zap
  • DISTRIBUTOR PART NUMBER AJC-D18S-B-0-176841
  • HEIGHT INCHES 6.6
  • AMPS 18
  • WIDTH INCHES 3.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Electric EV WARRIOR 12V 18Ah Scooter Battery

Item #: B2150473

Not Yet Rated

Usually ships in 1 to 4 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Zap EV WARRIOR 12V 18Ah Scooter Battery

AJC® Zap EV WARRIOR 12V 18Ah Scooter Battery

Item #: WBB2150049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant