x

Take 15% off your entire order!

Offer applied at checkout

Qorpak AKM-3002-0014 Sterile PC Erlenmeyer Flasks with Baffled Base & Blue Cap, 250mL, Case of 72

Qorpak AKM-3002-0014 Sterile PC Erlenmeyer Flasks with Baffled Base & Blue Cap, 250mL, Case of 72

Item #: WBB2232485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $606.00

$101.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Qorpak AKM-3002-0014 Sterile PC Erlenmeyer Flasks with Baffled Base & Blue Cap, 250mL, Case of 72

Polycarbonate (PC) Plastic Erlenmeyer Shake Flasks are manufactured with virgin, optically clear, non-leaching Lexan® resin that retains clarity after gamma radiation. The flasks are certified pyrogen free, DNase/RNase free, ideal for cell cultures, microbial cultures, plants, media preparation, storage, and all related applications. These baffled flasks fit standard shaking incubator clamps and can be placed on any platform.

250ml Sterile Clear PC Erlenmeyer Flask Baffled Base with 38-430 Blue PTFE 0.22um Membrane Vented Duo Cap attached, Case of 72.

  • BRAND Qorpak
  • MANUFACTURERS PART NUMBER AKM-3002-0014
  • DESCRIPTION Erlenmeyer Flask with Baffled Base
  • COLOR FINISH Clear
  • MATERIAL Polycarbonate
  • CAP COLOR Blue
  • CAP MATERIAL PTFE
  • SIZE 83 x 133mm
  • NECK FINISH 38-430
  • CAPACITY 250ml
  • TYPE Erlenmeyer Flasks
  • PACKAGE QUANTITY 72
  • STERILE Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Frameless Safety Glasses, Anti-Fog, Clear Lens - Pkg Qty 12

Global Industrial™ Frameless Safety Glasses, Anti-Fog, Clear Lens - Pkg Qty 12

Item #: 708119CLAF

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Qorpak AKM-3002-0014 Sterile PC Erlenmeyer Flasks with Baffled Base & Blue Cap, 250mL, Case of 72

Qorpak AKM-3002-0014 Sterile PC Erlenmeyer Flasks with Baffled Base & Blue Cap, 250mL, Case of 72

Item #: WBB2232485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant