Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 20"L x 12-3/8" W x 8"H, Blue - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.
PRICE
$60.75 Sold in packages of 3 / $20.25 ea
1
1
Expected on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12-3/8 in |
| Height | 8 in |
| Size (L x W x H) | 20 x 12-3/8 x 8 in |
| Inside Length | 16-7/8 in |
| Inside Width | 10-11/16 in |
| Inside Height | 7-3/8 in |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Blue |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 30281-BLUE |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |