Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB506106

MPN #: 30776--BLACK

Akro-Mils® Akro-Bin® Plastic Economy Bin, 17-7/8"L x 6-5/8" W x 7"H, Black - Pkg Qty 10

Product Description
Durable industrial grade polymer bins organize and store a variety of parts. Resistant to solvents, chemicals, grease and oil and are autoclaveable up to 250°F. Bins stack up to four high, or nest to save space. Can be offset stacked for parts picking. Large label area allows for quick identification. Reinforced side ribs prevent spreading under heavy loads.

PRICE
$86.00  Sold in packages of 10 / $8.60 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width6-5/8 in
Height7 in
Size (L x W x H)17-7/8 x 6-5/8 x 7 in
Inside Length14-8/9 in
Inside Width3-4/5 in
Inside Height6-9/10 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
MaterialPlastic
Package Quantity10
Manufacturers Part Number30776--BLACK
Stack and/or NestStack & Nest
BrandAkro-Mils