- Made in the USA
- Anti-slide stop prevents stacked bins from shifting forward
- Full-width hanger lip supports bin on hanging system
- 75 lb. Weight Capacity
Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 18"L x 16-1/2"W x 11"H, Black - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.85 Sold in packages of 3 / $27.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16-1/2 in |
| Height | 11 in |
| Inside Length | 17-1/8 in |
| Inside Width | 14-3/4 in |
| Inside Height | 10-1/4 in |
| Weight Capacity | 75 lbs |
| Size | 18 x 16-1/2 x 11 |
Product Details
| Assembly Required | No |
| Type | Storage Bin |
| Color | Black |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 30270BLACK |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 |