Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 18"L x 11"W x 10"H, Red - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
PRICE
$127.50 Sold in packages of 6 / $21.25 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 10 in |
| Size (L x W x H) | 18 x 11 x 10 in |
| Inside Length | 17 in |
| Inside Width | 9-1/2 in |
| Inside Height | 9-3/4 in |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Red |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 30260RED |
| Stack and/or Nest | Hang & Stack |
| Brand | Akro-Mils |