- Made in the USA
- Anti-slide stop prevents stacked bins from shifting forward
- Full-width hanger lip supports bin on hanging system
- 10 lb. Weight Capacity
Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H, Clear - Pkg Qty 24
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.60 Sold in packages of 24 / $1.65 ea
1
1
Expected on or around 08/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 4-1/8 in |
| Height | 3 in |
| Inside Length | 4-3/4 in |
| Inside Width | 3-7/16 in |
| Inside Height | 2-13/16 in |
| Weight Capacity | 10 lbs |
| Size | 5-3/8 x 4-1/8 x 3 |
Product Details
| Assembly Required | No |
| Type | Storage Bin |
| Color | Clear |
| Material | Plastic |
| Package Quantity | 24 |
| Manufacturers Part Number | 30210SCLAR |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 |