IBC Containers
Most Relevant
IBC Containers with Wire Fame & Metal Pallet Base

UN-approved for safe storage & transport of bulk hazardous and non-hazardous chemicals, water, food ingredients, and other liquids, IBC Containers with Wire Fame & Metal Pallet Base are industrial-grade, reusable solutions designed with wire frames to add strength & reinforcement to the structure, and to be forkliftable for safe lifting and movement.
| Compare | Image | Length | Width | Height | Capacity | Certifications | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 47-1/2 in | 39-1/2 in | 45-1/2 in | 275 gal | UN, FDA Compliant | Global Industrial | Ships Same Day WB493531 | $485.95 | ||
![]() | 47-1/2 in | 39-1/2 in | 53 in | 330 gal | UN Approved (UN31HA1/Y) | Mauser | Ships Same Day WB534276C | $639.00 | ||
![]() | 48 in | 40 in | 53 in | 330 gal | UN 31HA1/Y | Vestil | WBB3229709 | $861.00 | ||
![]() | 47-1/2 in | 39-1/2 in | 45-1/2 in | 275 gal | UN Approved (UN31HA1/Y) | Mauser | WB534275C | $539.00 | ||
![]() | 48 in | 40 in | 46-1/2 in | 275 gal | UN 31HA1/Y | Vestil | WBB3229699 | $649.00 |
IBC Containers with Plastic Base

Available in a range of high-volume, bulk capacities, IBC Containers with Plastic Base are reusable containers that provide safe & secure storage and transport of both hazardous and non-hazardous liquids, including chemicals, water, food ingredients, and pharmaceuticals. The built-in plastic base is accessible with a forklift or pallet jack, allowing simple lifting and movement around the facility.