Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3250120

MPN #: AT3660C.MPL.MPL.SLV.AH

MityBilt Aktivity C-Shape Table, 60"L x 36"W x 22" - 30"H, Maple Top & Edge Band

Product Description
Making the Difference. Discover Aktivity C-Shape Table.

Features:
  • 1" thick 45lb high density industrial grade particle board
  • High pressure scratch resistant laminate
  • Chewing gum resistant table backing
  • 3mm vinyl bonded maple edgeband
  • Rounded corners for safety
  • 16 Gauge 1.25" diameter steel tube
  • Fully welded leg construction with laser cut support bracket
  • Swivel floor glides
  • Durable powder coat finish
  • Maple Top
  • Silver Legs
  • 36"x60" Top Size
  • 22"-30" Adjustable Height.
  • Limited Lifetime Warranty
  • GreenGuard Gold Certified
  • Made in Canada


PRICE
$549.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width36 in
Height22 - 30 in
Weight52 lbs

Product Details

Assembly RequiredYes
TypeClassroom Table
Frame Color FamilySilver
SeriesAktivity
Top Color FamilyMaple
StyleAdjustable Height
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part NumberAT3660C.MPL.MPL.SLV.AH
ShapeC-Shape
Top MaterialHigh Pressure Laminate
BrandMityBilt

Warranty

Warranty20 yr