American Louver Eggcrate Return Grille 1/2" Cubed Core, 10" x 22", White, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Specially designed for use in Ceiling and Sidewalls, this eggcrate core return grille is designed for maximum airflow, with a free area of 92%. This unit can be retrofitted in place of any other return grille of similar size.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 23-3/4 in |
| Height | 1 in |
| Weight | 2 lbs |
| Nominal Size | 10 x 22 in |
| Duct Size | 10 X 22 in |
| Thickness | 1 in |
Product Details
| Type | Eggcrate Return Grille |
| Color | White |
| Material | Aluminum |
| Package Quantity | 2 |
| Manufacturers Part Number | AG-10x22-RTW-2PK |
| Brand | American Louver |
Warranty
| Warranty | 1 yr |