American Louver Sight Guard Return Grille W/ 45 Degree Sight Proof Core, 10" x 10" White 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Say goodbye to viewing unsightly objects in walls and ceilings. Nobody wants to see wires, conduits or ductwork through a wall or ceiling grille. Especially building tenants. Our Sight-Guard™ Grille is a simple solution for architects and contractors who want to preserve the aesthetic beauty of a building without sacrificing functionality. This unique grille features eggcrate angled at 45° to prevent see through from three directions. So unattractive objects are put where they belong out of sight and out of mind.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 11-3/4 in |
| Height | 1 in |
| Weight | 1 lbs |
| Nominal Size | 10 x 10 in |
| Duct Size | 10 X 10 in |
| Thickness | 1 in |
Product Details
| Type | Sight Guard Return Grille |
| Color | White |
| Material | Aluminum |
| Package Quantity | 4 |
| Manufacturers Part Number | SG-10X10-RTW-4PK |
| Brand | American Louver |
Warranty
| Warranty | 1 yr |