Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB1226962

MPN #: STR-C-8BK

American Louver Stratus Cone Diffuser With 8" Neck, Black, STR-C-8BK

Product Description
Say hello to a corrosion-resistant alternative to steel and aluminum. All plastic diffusers

Made from engineered polymers, our Stratus Diffusers are designed to outperform and outlast comparable metal diffusers. In fact, this revolutionary new plastic product won't rust, fade or corrode due to its unique properties. Plus, it's a cost-effective option Available in Cone or Plaque, Stratus Plastic Diffusers also features an extra tall neck for easy installation.

All Plastic Diffusers
  • Meets UL 2043 Fire Rating
  • Won't rust, corrode or fade
  • Dishwasher safe
  • Never needs painting
  • Indistinguishable from metal when installed


Available in both Cone and Plaque styles, white and black, Stratus Diffusers are perfect for:
  • Restaurants
  • Hospitals
  • MRI Centers
  • Theaters
  • Food Processing
  • Offices
  • Commercial Buildings
  • Clean Environments


PRICE
$77.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width22-3/4 in
Weight4 lbs
Duct Size8 in
Neck Size8 in

Product Details

Diffuser StyleCone
TypeCone Diffuser
ColorBlack
MaterialPlastic
Manufacturers Part NumberSTR-C-8BK
BrandAmerican Louver

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL94-HB